Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Es Core Drill For Vibration, Sds Shank

3.57 (7)
Compatible Motor
Vibration drill
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Shank Shape Effective Length (mm) Caliber (phi mm) Work Material Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Shank Shape Effective Length (mm) Caliber (phi mm) Work Material Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0202 310-3935 SDS-plus 150 29 Block brick, mortar 283 1PC 1 ES-V29SDS 38265902 84.99 SGD
In stock
1-0202 310-3951 SDS-plus 150 35 Block brick, mortar 283 1PC 1 ES-V35SDS 38265927 85.99 SGD
In stock
- - SDS-plus 135 55 Block brick, mortar 288 1PC 1 ES-V55SDS 38265972 98.99 SGD
Shipped after 2018-05-07
- - SDS-plus 135 105 Block brick, mortar 288 1PC 1 ES-V105SDS 38266076 129.99 SGD
Shipped after 2018-05-07
1-0202 309-7510 SDS-plus 135 110 Block brick, mortar 288 1PC 1 ES-V110SDS 38266085 169.99 SGD
In stock
- - SDS-plus 135 130 Block brick, mortar 288 1PC 1 ES-V130SDS 38266103 219.99 SGD
Shipped after 2018-05-07
- - SDS-plus 135 150 Block brick, mortar 288 1PC 1 ES-V150SDS 38266112 289.99 SGD
Shipped after 2018-05-07
- - SDS-plus 135 45 Block brick, mortar 288 1PC 1 ES-V45SDS 38265954 109.99 SGD
Shipped after 2018-05-07
1-0202 310-3978 SDS-plus 135 70 Block brick, mortar 288 1PC 1 ES-V70SDS 38266006 109.99 SGD
In stock
- - SDS-plus 135 155 Block brick, mortar 288 1PC 1 ES-V155SDS 38266121 289.99 SGD
Shipped after 2018-05-07
1-0202 310-3943 SDS-plus 150 32 Block brick, mortar 283 1PC 1 ES-V32SDS 38265911 85.99 SGD
In stock
- - SDS-plus 135 90 Block brick, mortar 288 1PC 1 ES-V90SDS 38266042 149.99 SGD
Shipped after 2018-05-07
1-0202 416-8411 SDS-plus 135 160 Block brick, mortar 288 1PC 1 ES-V160SDS 38266137 289.99 SGD
In stock
- - SDS-plus 135 170 Block brick, mortar 288 1PC 1 ES-V170SDS 38266146 299.99 SGD
Shipped after 2018-05-07
- - SDS-plus 135 200 Block brick, mortar 288 1PC 1 ES-V200SDS 38266155 419.99 SGD
Shipped after 2018-05-07
- - SDS-plus 135 220 Block brick, mortar 288 1PC 1 ES-V220SDS 38266164 419.99 SGD
Shipped after 2018-05-07
- - SDS-plus 135 60 Block brick, mortar 288 1PC 1 ES-V60SDS 38265981 119.99 SGD
In stock
- - SDS-plus 135 95 Block brick, mortar 288 1PC 1 ES-V95SDS 38266051 129.99 SGD
Shipped after 2018-05-07
1-0202 416-8372 SDS-plus 135 100 Block brick, mortar 288 1PC 1 ES-V100SDS 38266067 129.99 SGD
In stock
- - SDS-plus 135 40 Block brick, mortar 288 1PC 1 ES-V40SDS 38265945 129.99 SGD
Shipped after 2018-05-07
1-0202 310-3986 SDS-plus 135 80 Block brick, mortar 288 1PC 1 ES-V80SDS 38266024 119.99 SGD
In stock
- - SDS-plus 135 85 Block brick, mortar 288 1PC 1 ES-V85SDS 38266033 119.99 SGD
Shipped after 2018-05-07
- - SDS-plus 150 25 Block brick, mortar 283 1PC 1 ES-V25SDS 38265893 109.99 SGD
Shipped after 2018-05-07
1-0202 310-3960 10/13mm combination chuck shank 135 65 Block brick, mortar 288 1PC 1 ES-V65SDS 38265997 98.99 SGD
In stock
1-0202 416-8402 SDS-plus 135 120 Block brick, mortar 288 1PC 1 ES-V120SDS 38266094 149.99 SGD
In stock
1-0202 331-2771 SDS-plus 150 38 Block brick, mortar 283 1PC 1 ES-V38SDS 38265936 85.99 SGD
In stock
1-0202 416-8445 SDS-plus 135 75 Block brick, mortar 288 1PC 1 ES-V75SDS 38266015 149.99 SGD
In stock
- 331-2780 10/13mm chuck shank 135 50 block brick and mortar 288 1PC 1 ES-V50SDS 38265963 92.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 3.57
7 Customer Reviews
The reviews are automatic translation.
Used for drilling of FF heater
5
From Japan
On 2018-02-12 23:01:58
Since this size is not used much, it is in a standby state for a while
This review is about item#38266015.
Installation work of air conditioner etc.
3
From Japan
On 2017-10-15 23:08:34
It is easy to work because it turns out very well without rotating blur.
This review is about item#38265997.
Air-conditioner wall opening
3
From Japan
On 2017-06-24 21:49:12
It is not possible to judge durability or the like because it just pulled out one place, I left the block.
This review is about item#38266015.
Electrical construction
4
From Japan
On 2017-06-06 17:43:43
Used for installation of ventilating fan duct, hose. Although it was written as unsuitable for wooden construction, both the wooden wall and the board were able to drill cleanly. I used a 36 V hammer drill for the drill.
This review is about item#38266067.
LP gas piping construction wall penetration
5
From Japan
On 2015-12-04 17:50:10
It is used when piping a 15 A gas pipe through the wall. Cutting power is also preeminent and construction is smooth and it is useful.
This review is about item#38265911.
Basic hole drilling
3
From Japan
On 2015-05-09 06:21:28
Although it is up to mortar, I tried using it in the foundation penetration work. The blade was lacking in 15 cm × 12 places, but the working time was considerably shortened. It is best if there is no blade chipping.
This review is about item#38265936.
Drilling of the parking pole
2
From Japan
On 2013-03-20 20:30:46
The core did not fit around in the middle, and the hole did not open well.
This review is about item#38266024.

Related Products