Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Dry Diamond Es Core Drill , Sds Shank

4.57 (7)
...see all>
Product Options
ADD TO CART
Shank Caliber (phi mm) Blade Diameter (phi mm) Weight (kg) Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Blade Diameter (mm) Shank Shape Blade Thickness (mm) Effective Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Caliber (phi mm) Blade Diameter (phi mm) Weight (kg) Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Blade Diameter (mm) Shank Shape Blade Thickness (mm) Effective Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SDS - 100 1.360 265 - 416-8291 - - 3.8 135 1pc 1 ES-D100SDS 48852727 389.99 SGD
Shipped after 2018-04-27
SDS - 110 1.500 265 - 416-8305 - - 3.8 135 1pc 1 ES-D110SDS 48852736 399.99 SGD
Shipped after 2018-04-27
- 65 - - 274 1-0204 331-2399 65 SDS-plus - 135 1PC 1 ES-D65SDS 38267677 279.99 SGD
In stock
- 120 - - 274 - - 120 SDS-plus - 135 1PC 1 ES-D120SDS 38267774 419.99 SGD
In stock
- 70 - - 274 1-0204 331-2411 70 SDS-plus - 135 1PC 1 ES-D70SDS 38267686 279.99 SGD
In stock
- 45 - - 274 - - 45 SDS-plus - 135 1PC 1 ES-D45SDS 38267634 229.99 SGD
In stock
- 85 - - 274 - - 85 SDS-plus - 135 1PC 1 ES-D85SDS 38267713 339.99 SGD
Shipped after 2018-05-08
- 75 - - 274 - - 75 SDS-plus - 135 1PC 1 ES-D75SDS 38267695 299.99 SGD
Shipped after 2018-05-08
- 80 - - 274 1-0204 416-8321 80 SDS-plus - 135 1PC 1 ES-D80SDS 38267704 329.99 SGD
In stock
- 90 - - 274 - - 90 SDS-plus - 135 1PC 1 ES-D90SDS 38267722 379.99 SGD
Shipped after 2018-05-08
- 130 - - 274 - - 130 SDS-plus - 135 1PC 1 ES-D130SDS 38267783 479.99 SGD
Shipped after 2018-05-07
- 150 - - 274 - - 150 SDS-plus - 135 1PC 1 ES-D150SDS 38267792 519.99 SGD
Shipped after 2018-05-08
- 160 - - 274 - - 160 SDS-plus - 135 1PC 1 ES-D160SDS 38267801 519.99 SGD
Shipped after 2018-05-07
- 55 - - 274 - - 55 SDS-plus - 135 1PC 1 ES-D55SDS 38267652 259.99 SGD
Shipped after 2018-05-08
- 95 - - 274 - - 95 SDS-plus - 135 1PC 1 ES-D95SDS 38267731 379.99 SGD
Shipped after 2018-05-07
- 170 - - 274 - - 170 SDS-plus - 135 1PC 1 ES-D170SDS 38267817 529.99 SGD
Shipped after 2018-05-08
- 29 - - 272 1-0204 331-2291 29 SDS-plus - 150 1PC 1 ES-D29SDS 38267582 219.99 SGD
In stock
- 35 - - 272 1-0204 331-2330 35 SDS-plus - 150 1PC 1 ES-D35SDS 38267607 229.99 SGD
In stock
- 40 - - 274 - - 40 SDS-plus - 135 1PC 1 ES-D40SDS 38267625 229.99 SGD
Shipped after 2018-04-27
- 105 - - 274 - - 105 SDS-plus - 135 1PC 1 ES-D105SDS 38267756 409.99 SGD
Shipped after 2018-05-08
- 25 - - 272 - - 25 SDS-plus - 150 1PC 1 ES-D25SDS 38267573 189.99 SGD
In stock
- 100 - - 274 - - 100 SDS-plus - 135 1PC 1 ES-D100SDS 38267747 -
Discontinued
[x]
- 110 - - 274 - - 110 SDS-plus - 135 1PC 1 ES-D110SDS 38267765 -
Discontinued
[x]
- 32 - - 272 - 331-2313 32 10/13mm chuck shank - 150 1PC 1 ES-D32SDS 38267591 219.99 SGD
In stock
- 38 - - 272 - 331-2356 38 10/13mm chuck shank - 150 1PC 1 ES-D38SDS 38267616 229.99 SGD
In stock
- 50 - - 274 - 331-2372 50 10/13mm chuck shank - 135 1PC 1 ES-D50SDS 38267643 229.99 SGD
In stock
- 60 - - 274 - - 60 10/13mm chuck shank - 135 1PC 1 ES-D60SDS 38267661 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Drilling of mortar concrete
5
From Japan
On 2017-10-01 08:21:01
it is perfect. I can cut well. Also, there is a large hole on the side opposite to the blade, machine side, and as you rotate the perforated part can be seen through. It is easy to use.
This review is about item#48852727.
To puncture the wall
5
From Japan
On 2017-01-30 15:21:11
I received it immediately. Thank you. Very good and saved.
This review is about item#38267677.
Used when penetrating the wall of the water supply pipe
5
From Japan
On 2016-08-14 10:35:08
Workability was very good and it was nice to use.
This review is about item#38267591.
Used for drilling of foundation concrete for hot water supply / water supply / power supply line
5
From Japan
On 2015-05-13 17:33:13
· It is exclusively for rotation, but because it is an SDS shank, it can not be mounted on a chuck type rotary drill. I rented it at home center and used it. Although there is no problem in terms of performance, if there is a straight shank attached to the SDS shank, it will be compatible and will also be usable as an adapter, so will the range of use with devices other than the SDS shank will expand?
This review is about item#38267661.
Fence installation work
4
From Japan
On 2014-12-12 08:12:52
Purchased to drill a fence strut. There was a horizontal muscle in the block, but it was able to drill smoothly. It was saved because the price was cheaper than purchasing at other shops.
This review is about item#38267643.
Drilling such as wall water supply (expansion)
5
From Japan
On 2014-04-29 23:17:51
Workability was good and sharpness was satisfying
This review is about item#38267591.
repair work
3
From Japan
On 2013-04-18 13:27:24
As expected
This review is about item#38267616.

Related Products