The reviews are automatic translation.
For machine inspection
From Japan
On 2016-08-10 08:59:56
To see the details, the amount of light is also sufficient, easy to handle.
Vehicle maintenance etc.
From Japan
On 2016-04-12 17:54:32
The touch feeling is also good, anyway it's nice to be bright. However, it has difficulty in durability. Moreover, it is useless because it is 9 LEDs, but battery consumption is slightly faster. In addition, it is strange that you can not choose the color at the time of purchase. The dealer is lazy.
Product confirmation / inspection at night
From Japan
On 2015-12-08 06:47:39
When I bought it, I thought that "This product is available at such a cheap price as MonotaRO is too terrible ~", but when you use it for a while, the light intensity begins to play Mabataki, it becomes dependent on shock therapy, it does not become usable. Do not buy this product · · · Monotaro! If you sell such things you will lose credibility.
When lightening a dark place
From Japan
On 2015-05-22 19:01:39
Anyway it is bright. There is also no problem (initial malfunction) like other people are written. However, it is unkind to be unable to choose a color. I wanted blue and I bought four, including spare, but only black. I will buy it elsewhere ~.
Character confirmation of a narrow place
From Japan
On 2015-04-23 16:33:03
Although it is a bit bigger but the size of the size is bright It is like putting on reading glasses and there are times when it is difficult to type my eyeglasses but when illuminated with this light you can clearly recognize the letters even without glasses.
A mere flashlight.
From Japan
On 2015-04-17 17:31:52
Although there are several kinds of goods, "selection" from this side is impossible. Such an idiot. To buy goods you like is the real pleasure of shopping. It is not a cheapest thing. A product that represents the most disadvantage of MonotaRO.
As BCP countermeasure equipment
From Japan
On 2015-04-07 13:13:55
This time, I bought 40 pieces. I wanted to unify the color, but I could not designate the color. I am satisfied with the brightness functionality from the price.
I can not use it because it does not touch!
From Japan
On 2015-03-22 15:30:08
If you hit it for about 10 times, it will come off, but it will disappear soon. Even if batteries are replaced, it will not be improved. To sell such a product at this time!
For emergency use inside the car
From Japan
On 2015-03-06 17:37:06
At this price it is hard to make it unimaginable. The switch's comfort is also good. If you can choose the color ~ ~
Alternative light source for display
From Japan
On 2015-03-04 17:04:50
Battery Life> Product Lifetime From the moment when the switch is turned on LED flashes one by one as time elapses All LEDs are completed before 1 hour. The 8 items I bought are all the same but only the cheap garbage