Buy more than* S$200* and get FREE SHIPPING

Magnet Curtain Runner

5.00 (1)
Weight (g)
11
Height (mm)
70.0
Finishing Material
Steel, resin
Compatible Body
D30
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 One-touch open magnet runner D30 for piece (12Y33) 38278021 19.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use as part of a windbreak curtain of parking
5
From Japan
On 2017-01-26 22:47:35
It is the improvement in the current situation, but you stay using the vinyl curtain, but use as overlap with Velcro, is inconvenient not overlap with Velcro be attached by a magnet to each other.
This review is about item#38278021.

Related Products