Buy more than* S$200* and get FREE SHIPPING

Sight Glasses

4.50 (2)
Maximum Working Pressure (MPa / G)
0.98
Maximum Temperature (Degree C)
150
Glass
Tempered glass
Compatible Screw
Screw Rc (PT)
Material (Body)
Ductile (FCD450)
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 3/4 About 71 100 1PC 1 GKFDS-20 38278554 -
Discontinued
[x]
25 1 About 87 120 1PC 1 GKFDS-25 38278563 -
Discontinued
[x]
8 1/4 About 52 70 1PC 1 GKFDS-8 38278527 -
Discontinued
[x]
15 1/2 About 66 95 1PC 1 GKFDS-15 38278545 -
Discontinued
[x]
10 41706 About 52 70 1PC 1 GKFDS-10 38278536 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Hydraulic pressure and locomotive pump oil circulation check
4
From Japan
On 2018-01-07 21:06:29
The price is somewhat cheap, the mechanism is simple, the flow rate is easy to see, and the dirty condition of the oil is also obvious at a glance.
This review is about item#38278545.
For visual confirmation of various fluids in industry
5
From Japan
On 2015-09-09 20:31:54
There is no problem! I think that there will be no external leakage if installed so that there is no shock.
This review is about item#38278554.

Related Products