Buy more than* S$200* and get FREE SHIPPING

LED Cargo Lamp

5.00 (6)
Waterproof
COMPLY WITH THE JIS WATERPROOF GRADE 3 CLASS
Number of Using LED (Piece)
12
Brightness (lx)
130
Color Temperature (K)
6500
Power Consumption (W)
3
Operating Temperature Range (deg C)
-30 to 80
Weight (g)
130
Color
White
Dimension (mm)
180x120x9
Material
Polycarbonate
...see all>
Product Options
ADD TO CART
Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 1PC 1 LEDCL12TL 38279367 69.99 SGD
In stock
24 1PC 1 LEDCL24TL 38279376 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Exchange with old bulb type object
5
From Japan
On 2017-07-30 15:16:33
It was easy to install because it was the same size as what was attached until now. Brightness and color were also good.
This review is about item#38279367.
Lighting in aluminum vans
5
From Japan
On 2016-05-29 18:38:40
It is small, thin and still bright. Product easy to install and use. I will purchase again.
This review is about item#38279376.
Truck interior light
5
From Japan
On 2014-07-23 21:52:41
It was more than the imagination. I am satisfied.
This review is about item#38279376.
Used as an aid to a room lamp
5
From Japan
On 2014-03-18 21:29:50
The high ace 's luggage compartment was dark and had 2 other LED lamps from other companies, but I could not be satisfied with the look and brightness, but this is no complain! Even if it is attached to the ceiling, it is refreshing without protruding. It is not only a part specific to LED but bright, the whole is bright.
This review is about item#38279367.
Lighting in the Truck Van body
5
From Japan
On 2013-12-26 17:47:25
We exchanged from existing 12 W bulb equipment. There is no back of the surface, it is flat, so installation is easy. Compared to light bulbs, it is very bright and popular with drivers. Since the same item was sold somewhat cheaply at the home center, the evaluation of the price was normal.
This review is about item#38279376.
Vehicle luggage lighting
5
From Japan
On 2013-03-07 21:21:20
Easy to install because you can easily select the installation location very lightly. Unexpectedly because it is lightweight in a wide range, the price is reasonable, so I replaced it with the fluorescent light type lighting that I had installed so far.
This review is about item#38279376.

Related Products