Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cargo Lamp Bracket

5.00 (1)
Purpose
For LEDCL12TL and LEDCL24TL
Weight (g)
280
Dimension (mm)
420x182x1
Material
Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LEDCLBK 38279385 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange from existing interior light (fluorescent light)
5
From Japan
On 2016-05-02 10:14:10
Rather than newly exchanging the foundation, by mounting this product, the hole of the conventional interior lighting also plugs up, and it can be done with bolt on when attaching the small yarn LED cargo lamp etc, so it does not have much trouble.
This review is about item#38279385.

Related Products