Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

LED Cargo Lamp Mini

4.86 (7)
Waterproof
COMPLY WITH THE JIS WATERPROOF GRADE 3 CLASS
Number of Using LED (Piece)
6
Brightness (lx)
20
Color Temperature (K)
5600
Power Consumption (W)
1.4
Operating Temperature Range (deg C)
-30 to 80
Weight (g)
50
Color
White
Dimension (mm)
120x75x9
Material
Polycarbonate
...see all>
Product Options
ADD TO CART
Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 1PC 1 LEDCL12TS 38279403 34.99 SGD
In stock
24 1PC 1 LEDCL24TS 38279412 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Purchase for relocating the interior light
5
From Japan
On 2017-04-13 14:39:23
It was a product of 6 LED chips so I did not expect much on the brightness but it was brighter than expected after wearing it. It was nice to purchase it as thin as it was not as uncomfortable as I thought
This review is about item#38279412.
With arrangement of luggage room etc
5
From Japan
On 2017-01-23 10:29:17
I am using it in conjunction with the cargo lamp which is brightly attached to the original size. It became very convenient.
This review is about item#38279403.
Lighting of cargo compartment of passenger car
5
From Japan
On 2016-12-13 14:35:52
Although it was small, it was bright and very good. I wish I had a screw or bolt nut attached. The product is without complaint!
This review is about item#38279403.
In the passenger's seat
5
From Japan
On 2015-11-20 17:54:35
I use it in the road service but it is bright and saved
This review is about item#38279412.
Car cargo work
4
From Japan
On 2014-04-17 15:53:07
I am not complaining, but the color of LED was different. The picture is white, but when I tried it it was daylight color. Since it has illuminance, it is said that it can be as it is. However, I think that it is better for the case that the case is not clear. I think sheath thru is better than in case, cost will also go down.
This review is about item#38279403.
Burst rank inside lighting
5
From Japan
On 2013-12-01 21:10:32
It is enough for lighting in the trunk storehouse.
This review is about item#38279412.
Bus Used for overhead lamps on the driver's seat, steps for getting on and off doors, headlights etc. Previously there was no treatment with a monotail, purchased with a paman or purchased by a local entrance.
5
From Japan
On 2013-06-10 16:40:13
There are no problems and it is handy. Although we call it rent-a-car, our main business is charter sightseeing bus. There are still things that Monotaro san does not have, and I am ordering while checking with Mr. Perman. Most of them ask Monotaro-sama, but we can focus on passenger cars and trucks, but we, bus operators hope to further increase our products to Monotaro. I have never thought that I had to purchase it with Monotarou until today and buy it. Just we do not have parts stock, so we can only order a small quantity / a small number, but thank you in the future as well.
This review is about item#38279412.

Related Products