Buy more than* S$200* and get FREE SHIPPING

2 Barreled Rear Combination Lamp

4.80 (5)
Rated Voltage (V)
24
Dimension (mm)
331x198.8x133.2
...see all>
Product Options
ADD TO CART
Lens Color Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lens Color Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red/amber Left Trucks and industrial vehicles 1PC 1 NRCL-24-2L 38279437 60.99 SGD
In stock
Red/amber Left Trailers 1PC 1 NTRCL-24-2L 38279455 58.99 SGD
In stock
Red/amber Right Trailers 1PC 1 NTRCL-24-2R 38279446 58.99 SGD
In stock
Red / Amber Right Trucks industrial vehicles 1PC 1 NRCL-24-2R 38279421 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Because it was damaged because it was a dump truck.
5
From Japan
On 2018-01-04 17:49:28
I am very satisfied with genuine products. It is possible to search parts of electric system.
This review is about item#38279421.
As a spare at the time of breakage
4
From Japan
On 2017-12-11 17:47:48
I am satisfied with reasonable price with the same quality as dealer genuine.
This review is about item#38279421.
Isuzu Foard
5
From Japan
On 2017-08-06 21:48:50
Just because the shape of the wiring coupler is different, afterwards there is nothing wrong.
This review is about item#38279437.
As a tail lamp for truck
5
From Japan
On 2016-07-22 17:40:04
It can be used as any genuine product.
This review is about item#38279455.
Snow removing rotary tail lamp
5
From Japan
On 2015-02-13 20:01:43
I could use anything without problems.
This review is about item#38279455.

Related Products