Buy more than* S$200* and get FREE SHIPPING

Back Up Lamp

4.50 (8)
Rated Voltage (V)
24
Dimension (mm)
134x130
Compatible
Trucks and industrial vehicles
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Right 1PC 1 NBUL-24R 38279482 26.99 SGD
Shipped after 2018-05-28
Left 1PC 1 NBUL-24L 38279491 27.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Track backlight
5
From Japan
On 2018-04-10 21:28:06
It was so cheap that I could buy it without thinking. Thank you very much.
This review is about item#38279482.
Track repair parts
4
From Japan
On 2017-03-06 15:39:12
It seems probable that Thailand is probably the same. Just a remodel of the coupler is necessary, but I think that the product is not understood even if it says that it is genuine. It's the same koito system.
This review is about item#38279491.
Dump back lamp
2
From Japan
On 2016-03-04 22:03:03
It is easy to use any car type if the backlamping wiring (connector, harness) is set
This review is about item#38279482.
For replacement when broken
5
From Japan
On 2015-12-04 17:17:24
There is something to help. However, I would like wires with connectors to connect to this if you want greed. I do not know what they are using in special equipment. Wiring does not fit when using this lamp. I want you to be able to exchange together.
This review is about item#38279482.
Replace damaged parts on truck
5
From Japan
On 2015-05-29 14:33:57
The price is cheap and cost reduction has been achieved.
This review is about item#38279482.
For vehicle repair
5
From Japan
On 2014-10-07 19:21:48
This is a parts trader, this back lamp that I did not get. I think that it is handled by the body maker, but probably it will take time and it will be price selling. It is a nice time to easily buy cheaply on the net. I will exchange it only at the time of breakage, but if I have the opportunity, I would like to ask again.
This review is about item#38279491.
Used in the track backlight
5
From Japan
On 2013-05-17 21:29:08
Genuine back lamp It was inconvenient because of insufficient light We are satisfied with the increase in light intensity installed this one by the left and right this time This price was also cheaper than other stores
This review is about item#38279482.
Back lamp
5
From Japan
On 2013-03-17 18:25:58
I can buy it cheaply and it is very reserved
This review is about item#38279482.

Related Products