Buy more than* S$200* and get FREE SHIPPING

LED Marker Lamp, ECE Product Cerification

4.00 (2)
Number of Using LED (Piece)
7
Cord Length (mm)
150
Rated Voltage (V)
24
Power Consumption (W)
0.7
...see all>
Product Options
ADD TO CART
Material Light Color Lens Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Light Color Lens Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic Yellow Yellow Mounting bolts 1PC 1 256YA 38279516 22.99 SGD
In stock
- Amber Amber Fitting bolt 1PC 1 2560A 38279507 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for heavy machinery used in the company
4
From Japan
On 2016-04-13 19:50:06
Because the same KOITO 's sidemar is standard equipment, it is not bright so I exchanged it. As expected it realized again that KOITO products are different. It was good as I bought it cheaply with monotaro.
This review is about item#38279516.
Track side marker
4
From Japan
On 2014-06-05 15:52:03
It feels more waterproof functionality ♪ But ... It is because it meets the standards, the appearance in the daytime is too normal.
This review is about item#38279507.

Related Products