Buy more than* S$200* and get FREE SHIPPING

LED Marker Lamps

Purpose
For accessorie lamp only
Number of Using LED (Piece)
6
Cord Length (mm)
150
Rated Voltage (V)
24
Power Consumption (W)
0.7
...see all
Product Options
ADD TO CART
Material Light Color Lens Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Light Color Lens Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic Blue Blue Mounting bolts 1PC 1 2560B 38279534 -
Discontinued
[x]
Acrylic Red Red Mounting bolts 1PC 1 2560R 38279543 -
Discontinued
[x]
- Yellow Yellow Fitting bolt 1PC 1 2560Y 38279525 23.73 SGD
In stock
ADD TO CART

Related Products