Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Malleable Inline Check Valve

2.50 (2)
Hydraulic Oil to Use
Heavy oil (A B C), lubricating oil, turbine oil (# 90 above), coal tar, pitch
Connection Method
Screw
Operating Pressure Range (MPa)
0 to 1.37
Operating Temperature Range (deg C)
0 to 160
Material (Body)
Bronze (CAC406)
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Material (Sheet) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Form Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Material (Sheet) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Form Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 13Cr.S.S. + FPM (disk) 41702 32 60 Inline Check valve 1PC 1 BSCI 38282851 45.99 SGD
In stock
25 13Cr.S.S. + FPM (disk) 1 40 70 Inline - 1PC 1 BSCI 38282867 64.99 SGD
In stock
15 13Cr.SS + FPM (disk) 2013/01/02 26 55 In-line Check valve 1PC 1 BSCI 38282842 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Check valve of compressor tank
2
From Japan
On 2014-08-18 18:30:56
I used it for the check valve of the tank of the compressor, but in about two weeks the movement became awkward due to moisture, the inner frame caught diagonally and the backflow of air occurred. It seems not to be suitable for piping that may cause water stains and rust water inside pipes to pass.
This review is about item#38282842.
Distribution line
3
From Japan
On 2013-10-21 11:31:00
It is compact, it can be installed without worrying about adjoining piping, and the degree of freedom of installation position (vertical pipe possible) is better than swing and lift, it is an excellent product. However, on the catalog of monoterough and on the net it is stated that the usable pressure is 0 to 1.37 MPa, but it does not work at 0.05 MPa (0.5 kg / cm 2). We did not have enough time to re-arrange and we reviewed lift chucks at nearby home centers and completed work. At least 0.5 MPa or more is considered necessary. Please check manufacturer's minimum usable pressure and correct the posting pressure.
This review is about item#38282842.

Related Products