Buy more than* S$200* and get FREE SHIPPING

Ball Valves

4.33 (3)
Operating Pressure Range (MPa)
0-4.11
Operating Temperature Range (deg C)
0-183
...see all>
Product Options
ADD TO CART
Material (ball) Dimension W (mm) Handle Color Nominal Diameter (B) Dimension H (mm) Connection Method Dimensions L (mm) Form Material Material (body) Nominal Pressure Material (handle) Materials (valve body) Nominal Diameter (A) Caliber Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (ball) Dimension W (mm) Handle Color Nominal Diameter (B) Dimension H (mm) Connection Method Dimensions L (mm) Form Material Material (body) Nominal Pressure Material (handle) Materials (valve body) Nominal Diameter (A) Caliber Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 87 Orange 1 50 Threaded End 71 Class 600 (Seat ring) enhanced PTFE - - - - 25 2-stage Rede~yusutoboa 1PC 1 MB2 38283533 29.99 SGD
Shipped after 2018-02-26
C3604 62 - 1/4 32 - 43 - - FCMB340 - SUS430 - 8 - 1pc 1 MB2 38283497 10.99 SGD
Shipped after 2018-02-26
C3604 127 - 1 1/2 61 - 88.5 - - FCMB340 - SUS430 - 40 - 1pc 1 MB2 38283551 59.99 SGD
Shipped after 2018-03-02
C3604 72 - 3/8 40 - 46 - - FCMB340 - SUS430 - 10 - 1pc 1 MB2 38283506 13.99 SGD
Shipped after 2018-02-26
- 72 Orange 1/2 42 Threaded End 54 Class 600 (Seat ring) enhanced PTFE - - - - 15 2-stage Rede~yusutoboa 1PC 1 MB2 38283515 17.99 SGD
Shipped after 2018-02-26
- 87 Orange 3/4 47 Threaded End 61 Class 600 (Seat ring) enhanced PTFE - - - - 20 2-stage Rede~yusutoboa 1PC 1 MB2 38283524 20.99 SGD
Shipped after 2018-02-26
C3604 127 - 1 1/4 58 - 82 - - - 10K SUS430 FCMB340 32 - 1pc 1 MB2 38283542 51.99 SGD
Shipped after 2018-03-02
C3604 127 - 2 69 - 105 - - - 10K SUS430 FCMB340 50 - 1pc 1 MB2 38283567 77.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Cleaning operation
5
From Japan
On 2017-03-04 20:19:14
It is a continuous work of stopping to stop. It is light and easy to handle.
This review is about item#38283497.
During machine maintenance
5
From Japan
On 2016-10-05 19:14:52
I use it in the cleaning factory. Steam leaks, it lasts, so it is recommended. The handle of the handle is easy to loosen.
This review is about item#38283506.
For plumbing work
3
From Japan
On 2016-07-19 15:38:49
Please do not tape the seal on the handle. It takes time and effort to remove one by one.
This review is about item#38283506.

Related Products