Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Malleable 10K General Purpose Swing Check Valve, Screwed

5.00 (1)
Material (Sheet)
13Cr.S.S.
Connection Method
Screw
Form
Swing type
...see all>
Product Options
ADD TO CART
Dimension H (mm) Dimensions L (mm) Operating Temperature Range (deg C) Type Nominal Diameter (A) Nominal Diameter (B) Operating Pressure Range (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Dimensions L (mm) Operating Temperature Range (deg C) Type Nominal Diameter (A) Nominal Diameter (B) Operating Pressure Range (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
61 90 -10 to 220 Check valve 25 1 0 to 1.37 1PC 1 HM10 SCS 38284522 59.99 SGD
In stock
81 120 -10 to 220 - 40 1 1/2 0 to 1.37 1PC 1 HM10 SCS 38284547 129.99 SGD
Shipped after 2018-07-02
73 105 -10 to 220 - 32 1 1/4 0 to 1.37 1PC 1 HM10 SCS 38284531 96.99 SGD
Shipped after 2018-07-02
92 140 -10 to 220 - 50 2 0 to 1.37 1PC 1 HM10 SCS 38284556 189.99 SGD
Shipped after 2018-07-02
57 80 -10 - 220 Check valve 20 2014/03/04 0 - 1.37 1PC 1 HM10 SCS 38284513 48.99 SGD
In stock
51 65 -10 - 220 Check valve 15 2014/01/02 0 - 1.37 1PC 1 HM10 SCS 38284504 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Compressor check valve replacement
5
From Japan
On 2016-04-06 13:24:16
I was worried about which bronze products to use, but I chose this product because the material of the seat was described as stainless steel. Attention is necessary in the installation in the horizontal and vertical directions, and there are cases where it does not work if it is mounted by being inclined, but it stops steadily when it operates.
This review is about item#38284504.

Related Products