Buy more than* S$200* and get FREE SHIPPING

Malleable 10K General Purpose Lift Check Valve, Screwed

4.00 (1)
Material (Sheet)
13Cr.S.S.
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Connection Form Type Nominal Diameter (A) Connection Method Nominal Diameter (B) Operating Pressure Range (MPa) Dimension H (mm) Dimensions L (mm) Nominal Diameter d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Connection Form Type Nominal Diameter (A) Connection Method Nominal Diameter (B) Operating Pressure Range (MPa) Dimension H (mm) Dimensions L (mm) Nominal Diameter d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-10 to 220 - Lift equation Check valve 25 Screw 1 0 to 1.37 47.5 90 -   1PC 1 HM10KSC 38284583 50.99 SGD
In stock
-10 to 220 - Lift equation - 32 Screw 1 1/4 0 to 1.37 54 105 -   1PC 1 HM10KSC 38284592 83.99 SGD
Shipped after 2018-01-29
-10 to 220 - Lift equation - 40 Screw 1 1/2 0 to 1.37 62 120 -   1PC 1 HM10KSC 38284601 109.99 SGD
Shipped after 2018-01-29
-10 to 220 - Lift equation Check valve 15 Screw 41641 0 to 1.37 37.5 65 -   1PC 1 HM10KSC 38284565 31.99 SGD
In stock
-10 to 220 - Lift equation - 50 Screw 2 0 to 1.37 70.5 140 -   1PC 1 HM10KSC 38284617 159.99 SGD
Shipped after 2018-01-29
-10 to 220 - Lift-type Check valve 20 Screw 2013/03/04 0 to 1.37 43.5 80 -   1PC 1 HM10KSC 38284574 42.99 SGD
In stock
- Screw Lift equation - - - - - - - 2 1/2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HM10KSC 86815531 459.99 SGD
Shipped after 2018-01-30
- Screw Lift equation - - - - - - - 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HM10KSC 86815547 579.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products