Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dimpled Cylinder Brass Padlock

5.00 (2)
Material
Brass
Accessories
X3 this key
...see all>
Product Options
ADD TO CART
Purpose Cylinder Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Cylinder Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Locking of a locker and a bollard Dimple cylinder 16 61.5 22.5 22.5 6.5 40 40 1PC 1 BP EC75/40 38281345 28.99 SGD
In stock
- Dimpled cylinder 18 76.5 29 28 8 50 50 1PC 1 BP EC75/50 38281354 35.99 SGD
In stock
- Dimple cylinder 19.5 90.5 35 33.5 10 60 60 1PC 1 BP EC75/60 38281363 43.99 SGD
In stock
- Dimple cylinder 14 53.5 17 16.5 5 30 30 1PC 1 BP EC75/30 38281336 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Lock chain by connecting. Used as a gate.
5
From Japan
On 2015-11-07 12:46:49
The feeling of key operation is smooth. Since it is a dimple-shaped key, it is better to unlock when unlocking for unauthorized purposes. Although it is expensive compared to regular padlocks, there is a matching performance. It is also GOOD that comes with 3 keys.
This review is about item#38281336.
Container door lock
5
From Japan
On 2015-04-26 16:22:13
There is a sense of good feeling
This review is about item#38281363.

Related Products