Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
D 305 1PC 1 UJ30D 38281643 13.29 SGD
In stock
D2 305 1PC 1 UJ30D2 38281677 13.15 SGD
In stock
D 355 1PC 1 UJ35D 38281652 14.51 SGD
Shipped after 2017-04-28
D2 355 1PC 1 UJ35D2 38281686 15.22 SGD
Shipped after 2017-04-28
D 400 1PC 1 UJ40D 38281661 17.20 SGD
In stock
D2 400 1PC 1 UJ40D2 38281695 17.20 SGD
Shipped after 2017-04-28
D 280 1PC 1 UJ28D 38281634 13.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Since the private car of the rear Hokkaido of winter was worried that Koritsuka It was okay
5
From Japan
On 2016-12-23 22:46:34
Because it does not have passed is still time to use, temperature also still do not know in detail usage, so a little high, it is likely to have Ichifuyu now feel We price satisfactory Improvements will find to be a spring
This review is about item#38281652.
Because wiper!
1
From Japan
On 2016-03-15 15:03:16
Will be purchased without looking either attached if Sure enough, did not trims, was discarded. ... Than it would be better to easy to understand a little more standard
This review is about item#38281661.
For exchange
1
From Japan
On 2013-03-27 18:43:39
Mounting not the MPV LVEW. The first place did not fit the shape of the attachment portion.
This review is about item#38281661.

Related Products