Buy more than* S$200* and get FREE SHIPPING

Utility Winch

4.00 (3)
Purpose
To load and unload product and material, to land, to work at various hanging places.
Lifting Speed (cm/s)
No-load: 6060kg lifting time: 46
Maximum Lifting Load (kg)
60
Voltage Frequency (Hz)
50/60
Body Dimensions (Width x Depth x Height) (mm)
250x205x320
Rated Current (A)
6
Power Consumption (W)
550
Power (V)
100
Weight (kg)
9: body only
...see all
Product Options
ADD TO CART
TRUSCO Part Number Wire Rope Capacity(mm x m) Cord Length (m) Reach Capability (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Wire Rope Capacity(mm x m) Cord Length (m) Reach Capability (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
390-7911 3.3x31 Operation switch Code: 10 Power Cord: 5 30 1PC 1 WI-62(31) 38282343 1,239.90 SGD
In stock
390-7902 4x21 Operation switch Code: 10 Power Cord: 5 20 1PC 1 WI-62(21) 38282334 1,199.90 SGD
In stock
- 4x15 Required cutter to cut, double-sided 14 1PC 1 WI-62(15) 38282325 1,179.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Cargo handling of lightweight materials
4
From Japan
On 2017-01-21 14:36:38
For indoor use, waterproof measures to work outdoors you want, now has over a PP bag when you are finished.
This review is about item#38282325.
Unloading at the scaffold
5
From Japan
On 2016-04-30 14:53:27
Use two to have been used in the unloading of the length thing. Motor speed is also almost the same parallel unloading was also done with ease.
This review is about item#38282325.
To use when put carry the luggage of 20 ~ 40kg in high places
3
From Japan
On 2015-04-19 18:24:50
I think that it can not be helped from 100V so the output thing, but too because the take-up rate is faster, severe behavior at the time of ON / OFF, there is that the cable is rocked large, lightweight luggage is quite violent, it is frequently Yes, when you receive at heights pulled up, there is a place that is difficult to work.
This review is about item#38282334.

Related Products