Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Headlight

4.00 (5)
Compatible Pipe Outer Diameter (mm)
19 to 26
Specification
Drip proof
...see all>
Product Options
ADD TO CART
Accessories Batteries Light Source Body Weight (g) Dimensions (Length L x Width W x Height H) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Batteries Light Source Body Weight (g) Dimensions (Length L x Width W x Height H) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
X2 piece holder anti-slip rubber X3 AAA type batteries (sold separately) LEDx3 white lights About 60 I (excluding batteries) - Rose pink 1PC 1 DOP-HL100(P) 38284757 -
Discontinued
[x]
X2 piece holder anti-slip rubber AA battery x 3 pcs (sold separately) White LED x3 light About 60 (excluding batteries) About 97 x 55 x 34 Metallic black 1PC 1 DOP-HL100(BK) 38284741 -
Discontinued
[x]
- AA battery x 3 pcs (sold separately) White LED x3 light About 60 (excluding batteries) About 97 x 55 x 34 Pearl white 1PC 1 DOP-HL100(W) 38284732 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
For bicycles
4
From Japan
On 2014-03-12 13:59:31
Design and price are satisfying, but it is a little dark.
This review is about item#38284741.
For commuting bicycles at night
5
From Japan
On 2014-01-16 22:23:56
I bought it for lighting of commuting bicycle. The LEDs of this hand are often in a bad condition after a purchase for a while, and we are rebuilding a lot of times, but this item is in good condition. I think that it is better to choose things of domestic makers (manufacturing may be overseas) too, I recommend. However, since the brightness (brightness) is moderate, I think other people who prefer very bright ones are good.
This review is about item#38284741.
When the brightness is insufficient with the dynamo alone
4
From Japan
On 2013-10-13 17:46:59
Even though I think about design and function, this price is satisfactory. I also want to install it on other bicycles that I own.
This review is about item#38284741.
Equipment on bicycle
2
From Japan
On 2013-09-09 12:52:38
There is no problem with basic performance such as brightness, but it is the current situation that it is cloudy with waterdrops. Once, it is clearly stated as "drip-proof specification", and I feel it is within the usual range of use, that is, it is wet with rain. Please explain whether it is goods of this degree, whether it is due to individual variations or, in some cases, exchangeable things.
This review is about item#38284732.
Replace from dynamo
5
From Japan
On 2013-02-18 19:36:37
It is good. This thing is troublesome because it becomes difficult for the light to illuminate the front when there is a big load in the basket with the handle mounting.
This review is about item#38284732.

Related Products