Buy more than* S$200* and get FREE SHIPPING

Plastic Tyre Bag

3.78 (77)
Purpose
Temporary storage during tire replacements, Temporary storage during tire replacements
Compatible Tire Size
17-inch or less
Thickness (microm)
25
Dimension (mm)
1150 X 850 (Mach 200)
Material
HDPE
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100Sheet) 1 - 38291303 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 39
4 star 15
3 star 3
2 star 7
1 star 13
Review Rating: 3.78
77 Customer Reviews
The reviews are automatic translation.
When tire is stored
5
From Japan
On 2018-03-28 00:50:56
Until now I was using the things of other stores, but purchased for the customer's take-away. The thing is solid except for it, and there is no problem if the size is not a special size.
This review is about item#38291303.
Tire replacement work
4
From Japan
On 2018-02-01 14:44:50
It is considerably cheaper than those of other companies, so you can use it all the time
This review is about item#38291303.
Storage of tires
1
From Japan
On 2018-01-12 07:45:37
When packing it already breaks. In particular, the bottom is weak. We used 8 tires to put four tires.
This review is about item#38291303.
Seasonal tire change
5
From Japan
On 2017-12-28 07:29:20
The city is stuck and the size has plenty of room and it is very easy to use.
This review is about item#38291303.
Tire return bag
1
From Japan
On 2017-12-15 09:16:55
There was no problem when purchasing before, but the purchase is really terrible! ! When a little air enters and places the tires in a stack, the welded part of the bottom of the bag will be peeled off immediately by the internal air pressure. Losing this time · · ·
This review is about item#38291303.
In-car curing bag for summer or winter tire during tire change
4
From Japan
On 2017-11-26 18:36:48
It is handy for dirt / water drop prevention purposes when carrying to the car as a customer return bag at the time of tire change. I think that the durability is also stronger than the bag which is issued at a certain chain store. It is supposed to be less than 17 inches in size, but it fits well until the Lexus RX size (235 / 65R18). If it is a mini car size, it is too large, so it may be appreciated if there is a little medium size.
This review is about item#38291303.
Storage of tires
5
From Japan
On 2017-11-24 14:32:18
The size is just right and there is more strength than I thought. I am satisfied.
This review is about item#38291303.
For tire storage
4
From Japan
On 2017-10-13 19:02:53
There is a reasonable strength, too, although the goods themselves are satisfied, it is very difficult to use not being able to take out one by one. I would like to make improvements as I will put out everything from the box for the studless season.
This review is about item#38291303.
service
5
From Japan
On 2017-06-02 23:12:22
Cost performance is the best, we will continue to use it.
This review is about item#38291303.
It is used for tire storage for summer and winter.
4
From Japan
On 2017-06-01 15:07:40
I could use it without problems for the size of the bag. Because we are exchanging tires at the neighborhood association, we want to make it a material that appeals to a great deal in the future.
This review is about item#38291303.

Related Products