Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LOK Metric Tube Fitting, Half Union

4.50 (2)
Purpose
Connection of ISO standard and NPT standard
Material
Stainless steel (ASTMF316)
...see all>
Product Options
ADD TO CART
Dimensions N (mm) Dimension W (mm) Dimension l (mm) Screw Dimensions Dimensions D (mm) Dimension T Dimensions L (mm) Adaptable Tube Outer Diameter A (mm) Nominal Diameter (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions N (mm) Dimension W (mm) Dimension l (mm) Screw Dimensions Dimensions D (mm) Dimension T Dimensions L (mm) Adaptable Tube Outer Diameter A (mm) Nominal Diameter (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30.5 14 15.3 R1/4 4.8 R1/4 37.9 6 6 1-2041-01 1PC 1 VUWH-6B 38449144 10.99 SGD
In stock
32.5 17.5 16.8 R3/8 7.1 R3/8 39.87 9.52 9.52 1-2039-01 1PC 1 VUWH-9.52C 38449004 16.99 SGD
In stock
23.9 11.1 12.7 R1/8 2.3 R1/8 30.48 3.17 3.2 1-1768-01 1PC 1 VUWH-3.2A 38448873 11.99 SGD
In stock
30.5 14.3 15.2 R1/4 4.8 R1/4 37.87 6.35 6.35 1-2038-01 1PC 1 VUWH-6.35B 38448934 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When gas piping is assembled
5
From Japan
On 2017-05-20 18:05:12
Because it is made by top manufacturer, quality is perfect. However, there are cases where some standards are not handled. It is good to continue to deal with Fujikin products widely in the future.
This review is about item#38448873.
Fitting of air line
4
From Japan
On 2016-06-11 16:20:52
Somewhat cheap compared to a certain competitor, if there is inventory it is easy to use with short delivery time.
This review is about item#38448873.

Related Products