Buy more than* S$200* and get FREE SHIPPING

pH Test Paper, PP-stick Type

4.00 (16)
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
Number of Discoloring Intercept AS ONE Part Number Scale Interval Measuring Range (pH) Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Discoloring Intercept AS ONE Part Number Scale Interval Measuring Range (pH) Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 1-1746-07 0.3 6.8-8.3 10x68 With Plastic Case 1Case(100Sheet) 1 8.3 38449826 9.99 SGD
In stock
3 1-1746-13 0.5 7.5-14.0 10x68 In plastic case 1Case(100Sheet) 1 109.3 62837871 23.99 SGD
In stock
1 1-1746-06 0.3 5.2-6.7 10x68 With Plastic Case 1Case(100Sheet) 1 7.3 38449817 9.99 SGD
In stock
3 1-1746-12 0.5 4.0-10.0 10x68 With Plastic Case 1Case(100Sheet) 1 106.3 38449774 23.99 SGD
In stock
1 1-1746-05 0.3 3.6-5.1 10x68 With Plastic Case 1Case(100Sheet) 1 6.3 38449801 9.99 SGD
In stock
1 1-1746-10 0.2 6.2-7.8 10x68 With Plastic Case 1Case(100Sheet) 1 44.3 38449853 9.99 SGD
In stock
1 1-1746-04 0.5 1.0-3.5 10x68 With Plastic Case 1Case(100Sheet) 1 5.3 38449792 9.99 SGD
In stock
1 1-1746-09 0.2 4.0-5.6 10x68 With Plastic Case 1Case(100Sheet) 1 23.3 38449844 9.99 SGD
In stock
3 1-1746-11 1 0.0-14.0 10x68 With Plastic Case 1Case(100Sheet) 1 101.3 62837862 23.99 SGD
In stock
1 1-1746-08 0.3/0.4 8.4-10.0 5x60 With Plastic Case 1Case(100Sheet) 1 9.3 38449835 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 1
2 star 0
1 star 3
Review Rating: 4.00
16 Customer Reviews
The reviews are automatic translation.
Free study of science
5
From Japan
On 2017-08-27 14:32:55
In order to take photos in free research, the judgment result did not disappear quickly, and I was looking for something that would remain for a long time. It is perfect. Since it can measure from acidity to alkalinity, it seems to be used for other experiments.
This review is about item#62837862.
To check body PH
4
From Japan
On 2017-07-08 10:55:24
The color takes a little time to come, but its very convenient compare to roll type
This review is about item#38449853.
Soil pH measurement
5
From Japan
On 2017-04-03 21:14:31
I was looking for a test paper of PH 5 to PH 7, but I looked at the price and made it for this product. I failed without seeing PH 6.
This review is about item#38449853.
PH check of grandson's dog's pee
5
From Japan
On 2017-01-20 18:09:42
Good quality products made in England. I used it for Ph measure of my grandchildren 's dog, and then used it to investigate the Ph of the nearby spring water in my grandson' s summer vacation study. Can be used for anything else.
This review is about item#38449774.
Test ph adjustment
1
From Japan
On 2016-08-18 10:22:07
The expiration date was not over but the test paper did not discolor. While confirming with the owning PH measuring instrument, we confirmed discoloration, but we could hardly see anything that discolored. It seems that there was obviously already discolored inside, and management of the item was bad. I got an inquiry and received a new item on exchange, but the quality was the same as what I came for the first time. I made an inquiry again and confirmed that it was shipping from the stock of monotail. Direct delivery from the manufacturer finally reached a decent item. There is a doubt in product management of this hand.
This review is about item#38449817.
When managing pH
5
From Japan
On 2016-06-10 07:59:47
It is convenient as it can measure more precisely by selecting the measurement width than general universal test paper.
This review is about item#38449844.
To cat urine test. (= ^ ... ^ =)
5
From Japan
On 2016-04-18 15:25:32
I use it for urinalysis of a cat. This PH was not selling quite well and it was saved. It's higher for cats! I really am saved because I check it everyday. It's out of stock last time ,,, Thank you that there is no out-of-stock in the future.
This review is about item#38449853.
PH measurement of soil
5
From Japan
On 2014-06-29 14:22:34
I was looking for a test paper of this PH band, it is very convenient for PH management of the field, thanks to it is a good harvest.
This review is about item#38449817.
Measurement of sample of prototype
5
From Japan
On 2014-06-21 22:08:19
It is easier to use than the paper type. Even with conventional products, you can choose the pH range that can be measured, but it is good to be able to read a wide range and finely by combining several types of test paper. Speaking of greed, it is regrettable that the color tone of the color sample does not reproduce the color tone of actual test paper (including the material feeling of paper) delicately. With the pH meter, it is a recommended item for specimens that are difficult to measure.
This review is about item#38449774.
It is for checking the measuring machine.
4
From Japan
On 2014-05-08 17:17:00
It is used for checking operation of the electronic measuring machine. Very easy to use and useful.
This review is about item#38449817.

Related Products