Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pp Graduated Cylinder, Short Size

5.00 (7)
Scale
Available
Material
PP (polypropylene)
Specification
CLASS B (DIN 12681 ISO 6,706)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Cylinder Diameter (phi mm) x Height H(mm) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Cylinder Diameter (phi mm) x Height H(mm) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1323-01 22x122 0.5 25 1PC 1 640941 38450072 4.99 SGD
In stock
1-1323-02 27x142 1.0 50 1PC 1 641941 38450081 6.99 SGD
In stock
1-1323-03 37x163 2.0 100 1PC 1 642941 38450097 7.99 SGD
In stock
1-1323-04 51x192 5.0 250 1PC 1 643941 38450106 12.99 SGD
In stock
1-1323-05 67x218 10.0 500 1PC 1 644941 38450115 16.99 SGD
In stock
1-1323-06 78x285 20.0 1000 1PC 1 645941 38450124 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Drug measurement
5
From Japan
On 2017-06-26 17:35:08
It is useful because there are not many measuring cylinders of short size. I would like a glass, if possible.
This review is about item#38450115.
Maintenance of the motorcycle.
5
From Japan
On 2017-04-21 00:45:24
It is convenient to measure a small amount precisely. It is easy to use because it can withstand gasoline.
This review is about item#38450081.
Weighing compressor oil
5
From Japan
On 2016-03-26 13:39:37
Currently, there is a work to add 25 ml of compressor oil in the recall operation of the car, since we had just 25 ml measuring cylinder we bought it. Since I did not have such a small graduated cylinder, I got work done after purchasing this cylinder. I understand that it is better to use the proper size even though the large is doubly small.
This review is about item#38450072.
Candle mold
5
From Japan
On 2013-07-30 08:57:14
The application is totally different, but I use it for the candle type. Exclusive ready-made goods are expensive so they are cheap, durable and very helpful. Also, the sense of stability is very good as the hem is quite wide.
This review is about item#38450115.
It is used for weighing mixed oil and front fork oil.
5
From Japan
On 2013-06-19 18:27:08
It is a short length, so it is a barrel, it is natural, but ^ ^;
This review is about item#38450115.
Used when exchanging fork oil of a single vehicle
5
From Japan
On 2013-05-20 22:34:57
Since it is not made of glass, we do not have to worry about falling. The mouth is easy to pour large.
This review is about item#38450115.
Identify the weight of fertilizer
5
From Japan
On 2013-05-09 22:48:47
I am using it without problems.
This review is about item#38450124.

Related Products