Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ARAMEC Vacuum Hose

4.25 (4)
Hardness (Durometer A)
A30
Brittle Temperature (deg C)
-64
Hose Length (m)
1
Material
Plastic elastomer
...see all>
Product Options
ADD TO CART
Inner Diameter x Outside Diameter (phi mm) Caution AS ONE Part Number Outer Diameter (phi mm) Inner Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter x Outside Diameter (phi mm) Caution AS ONE Part Number Outer Diameter (phi mm) Inner Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5x20 - 1-3953-05 20 7.5   1Roll(1m) 1 - 38451332 15.99 SGD
In stock
- *Cut Product 1-3953-06 24 9   1Roll(1m) 1 - 38451341 17.99 SGD
In stock
- *Cut Product 1-3953-04 18 6 *[No return] You cannot return this product. For details, see FAQ. 1Roll(1m) 1 - 38451323 13.99 SGD
Shipped after 2018-06-29
- *Cut Product 1-3953-07 30 12   1Roll(1m) 1 - 38451357 29.99 SGD
In stock
- *Cut Product 1-3953-01 15 4.5   1Roll(1m) 1 - 38451296 10.99 SGD
In stock
- *Cut Product 1-3953-08 36 15   1Roll(1m) 1 - 38451366 42.99 SGD
In stock
- *Cut Product 1-3953-09 42 18 *[No return] You cannot return this product. For details, see FAQ. 1Roll(1m) 1 - 38451375 56.99 SGD
Shipped after 2018-06-29
- *Cut Product 1-3953-10 50 25   1Roll(1m) 1 - 38451384 70.99 SGD
Shipped after 2018-07-02
- *Cut Product 1-3953-02 12 6   1Roll(1m) 1 - 38451305 7.99 SGD
Shipped after 2018-06-29
- *Cut Product 1-3953-03 15 6   1Roll(1m) 1 - 38451314 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Experiment of decompression boiling
4
From Japan
On 2018-03-23 14:40:05
Purchased on silicon hose because there was a problem with vacuum degree. The problem solved spectacularly.
This review is about item#38451357.
Used for vacuum pump hose
3
From Japan
On 2017-03-24 17:30:36
I inserted it into a φ 9 bamboo shoot nipple, but it was loose. I thought whether the inner diameter part was too soft, but sucked by hose band and there was no problem.
This review is about item#38451341.
Extraction work
5
From Japan
On 2017-03-03 22:28:06
Using a large diameter hose, we realized shortening of working time.
This review is about item#38451384.
I connect a vacuum pump and a desiccator.
5
From Japan
On 2016-01-26 14:36:58
It's tough and good.
This review is about item#38451341.

Related Products