Buy more than* S$200* and get FREE SHIPPING

Compression Long Sleeve T-Shirt

4.20 (10)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
...see all
Product Options
ADD TO CART
Mixing Ratio (%) Size Color Color Number Sleeve Length (cm) Bust (cm) Clothes Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mixing Ratio (%) Size Color Color Number Sleeve Length (cm) Bust (cm) Clothes Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 polyester, polyurethane 10 XL White 29 82 106 73 1Sheet 1 4006 38289133 -
Discontinued
[x]
90 polyester, polyurethane 10 M White 29 76 94 67 1Sheet 1 4006 38289115 -
Discontinued
[x]
90 polyester, polyurethane 10 L White 29 79 100 70 1Sheet 1 4006 38289124 29.15 SGD
In stock
90% Polyester, 10% polyurethane M Black 35 76 94 67 1Sheet 1 4006 38289081 -
Discontinued
[x]
90% Polyester, 10% polyurethane L Black 35 79 100 70 1Sheet 1 4006 38289097 -
Discontinued
[x]
90% Polyester, 10% polyurethane XL Black 35 82 106 73 1Sheet 1 4006 38289106 -
Discontinued
[x]
90% Polyester, 10% polyurethane M Storm gray 53 76 94 67 1Sheet 1 4006 38289142 -
Discontinued
[x]
90% Polyester, 10% polyurethane L Storm gray 53 79 100 70 1Sheet 1 4006 38289151 -
Discontinued
[x]
90% Polyester, 10% polyurethane XL Storm gray 53 82 106 73 1Sheet 1 4006 38289167 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Inner of work clothes
4
From Japan
On 2015-11-24 21:00:47
Personally I do not like the touch feeling grainfully. I think that it is reasonable as a cold weather
This review is about item#38289106.
work
5
From Japan
On 2015-05-31 07:50:21
It is easy to move the body with stretch material, it is very nice without sweat and sticky. The design was also good cool.
This review is about item#38289142.
I want a size S
2
From Japan
On 2014-11-13 15:23:28
In order to use it as a compression type, you need to pitch it. I am 161cm tall and weigh 54kg, it is comfortable when it is M size, it will not become a compression. If there is S size, it is just right, but it is a pity that there is no S. Because compression type is hard to detach, slightly larger size This is a merit that it is easy to desorb.
This review is about item#38289142.
Car maintenance
5
From Japan
On 2014-03-19 17:15:37
It was warm and comfortable to wear.
This review is about item#38289106.
Inner of work clothes
2
From Japan
On 2013-12-19 13:24:41
I felt comfortable, but I thought that it was not so warm.
This review is about item#38289106.
External site work
5
From Japan
On 2013-11-15 18:36:31
It is warm heartlessly as an inner.
This review is about item#38289115.
Daily car wash operation
5
From Japan
On 2013-11-08 21:31:45
It is warm and comfortable wearing.
This review is about item#38289142.
Outdoor work in Yamano
5
From Japan
On 2013-09-16 14:59:54
I also expect tights for this item
This review is about item#38289151.
Outdoor work in Yamano.
5
From Japan
On 2013-09-16 14:28:05
1, the degree of tightness at the time of wearing is a feeling of "perfect underwear" without a feeling of pressure that is conscious enough. Sleeping while wearing and wearing work clothes on the next morning does not make sense of incongruity. 2, sweat-fast drying function will be equivalent to other similar things. However, even if you take off your work clothes, even if you are looking at it from the side, you will not be able to show off your flesh so you can rest for a while with this one shirt cool. 3, If the price is about 1000 yen, I want to buy it again. 4, Overall rating: It is a masterpiece that I want to candidate first, even if compared with other similar things in function, design, price. I have been preparing to get it if I had a chance before, I'm satisfied with this time.
This review is about item#38289151.
Inner of casual wear
4
From Japan
On 2012-11-19 21:56:31
For size notation, it is perfect for L, but it is a normal T-shirt with quick-drying rather than compression. Because comfort was better than I thought it is going to be a work clothes for a while as my room clothing and sleepwear is getting rough.
This review is about item#38289151.

Related Products