Buy more than* S$200* and get FREE SHIPPING

Magnetic LED Light

3.78 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Remove a battery when you use AC adapter Or cause a trouble. LED bulb is not available to replace. A battery is not attached.
Luminous Flux (Lm)
95 to 110
Input Power
AC100 to 240V 50/60Hz 0.2A / 11VA
Magnet Dimensions (mm)
49x55x63
Lamp Life
20,000 hours
Adsorption Strength (N [kgf])
(Magnet) 800 [80]
Batteries
X4 AA batteries (sold separately)
Battery life (hours)
about 3.5
Light Source
1W white LED
Cord Length (m)
About 1.8 (adapter)
Overall Height (mm)
about 620
Output
DC5V 600mA
Weight (kg)
(Including adapter) about 1.49
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 38291583 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 3.78
9 Customer Reviews
The reviews are automatic translation.
Work inside the panel of electrical work and work inside the street
5
From Japan
On 2013-11-27 16:24:58
Although it is light in the board and the street work, since it is a magnet type and there are many dark places, it is very handy.
This review is about item#38291583.
As a lighting for equipment setup
4
From Japan
On 2013-07-11 16:28:57
Although the brightness is perfect, I think the magnet is a little weak. It falls by its own weight when mounted on the wall.
This review is about item#38291583.
Pinpoint certification at hand working
5
From Japan
On 2013-01-18 13:45:02
Cosba is good. Since there is no heat generation like an incandescent lamp, you can work in the immediate vicinity of the member.
This review is about item#38291583.
For metal handling and material lighting
3
From Japan
On 2012-12-07 18:24:30
Building is bad but enough for use. I know that buying such a thing will boost deflation, but I can not overcome the appeal of price. Batteries are not set directly but specifications to install after setting in the battery box. Because it seems that size and cost will fall if you abandon this, it is ???. Although I attach an AC adapter, I think that it is good on a battery only due to the nature of the product.
This review is about item#38291583.
It is used to brighten the hand of the processing machine.
2
From Japan
On 2012-06-14 16:24:54
There is a plastic cushioning material between the magnet body part and the base part, but there was deterioration (crack) from the point of purchase. Because I want to fix it tightly, when tightening the screw part strongly, the cracked part completely cracked, it became impossible to fix firmly. Is not it necessary to change the structure or material?
This review is about item#38291583.
Mold maintenance etc.
4
From Japan
On 2012-05-01 13:55:33
It is cheap and good. I am using other company 's stand lights but forget to attach a magnet and collapse the bulb well. This item is also worried about whether the lens part is not knocked down or broken because the lens part is about 1 ~ 2 mm out from the case. Here is the end if you break, I think that it will be even better if it becomes a design that can protect the lens.
This review is about item#38291583.
Equipment adjustment etc. in places without lighting or power supply etc
1
From Japan
On 2012-03-27 09:01:58
I think whether it is convenient to make it possible to use magnet and clip together. I think that it is good if the size is large and the height can be made a little lower if the battery box is unexpected widely unfamiliar with the arm.
This review is about item#38291583.
Maintenance in the factory, product check
5
From Japan
On 2012-03-22 13:16:17
Because strong magnets are arranged vertically and horizontally, installation is free and unexpectedly popular. Not only the AC adapter but also dry batteries can be used so lighting is installed where you want it. It is a good item that bends a long neck freely and illuminates the spotlight that you want.
This review is about item#38291583.
Machine for repair and maintenance of molding machine
5
From Japan
On 2012-03-12 19:22:07
Because the inside of the machine is dark and difficult to see because it sticks with magnets in various places, I use it very conveniently.
This review is about item#38291583.

Related Products