Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Dishwasher Detergent, AHA,"Fresh"

4.27 (15)
pH
Neutral
...see all
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1PC(600mL) 1 - 38289964 1.54 SGD
Shipped after 2017-05-01
Refill 1PC(500mL) 1 - 89857126 3.21 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 4
2 star 0
1 star 0
Review Rating: 4.27
15 Customer Reviews
The reviews are automatic translation.
During maintenance
5
From Japan
On 2016-05-19 15:54:38
There is no dissatisfaction try using very good because it cheap was good that with the cleaning of the vessel to use outside
This review is about item#38289964.
washing up
5
From Japan
On 2016-01-24 18:44:11
No other company and comparable
This review is about item#38289964.
do the washing up.
4
From Japan
On 2015-12-10 20:36:13
You can use normally. Well you use the free shipping amount alignment.
This review is about item#38289964.
washing up
5
From Japan
On 2015-08-11 01:54:58
Gentle, very good.
This review is about item#38289964.
Automotive
4
From Japan
On 2015-05-08 12:26:39
Cleaning of oil include, but are used to clean the automobile company, dirt may fall without tight even the smell of detergent. In addition, since the frequency of use is high, the price is cheap is good.
This review is about item#38289964.
Forget to buy always go to shopping
3
From Japan
On 2014-11-07 00:13:20
Thinking of buying to buy, so forget always, when this time is reminded, is a form that you have ordered. The price, although a little more expensive than a place that sells cheap, considering the time and effort to go to buy, I bought I think appropriate or.
This review is about item#38289964.
Wash
4
From Japan
On 2014-08-12 11:05:49
Amount to cheap Wari is also good at most.
This review is about item#38289964.
Washing
3
From Japan
On 2014-07-10 11:24:08
Since the cheap has been buying.
This review is about item#38289964.
Hand washing after car repair, parts cleaning, etc.
5
From Japan
On 2014-04-08 22:24:34
Cheaper than the 100 average, is a good smell.
This review is about item#38289964.
Car wash of dishwashing and car
3
From Japan
On 2013-10-16 12:20:10
I hope there is a little more viscosity. Viscosity will tend to become too much because not enough. Since the cheap price will be saved.
This review is about item#38289964.