Buy more than* S$200* and get FREE SHIPPING

Packaging Air Cusion, "Air Quick alpha"

4.33 (3)
Perforation (mm)
110
Capacity (cm3)
2
Thickness (microm)
40
Length of 1 Roll (m)
250
Pitch (mm)
100
Width (mm)
200
Material
L-LDPE
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 Palpha210 38289982 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used as cushioning material for products
4
From Japan
On 2017-03-14 15:14:36
Although it is put in the product, it looks beautiful and the customer is pleased. A little more economy
This review is about item#38289982.
packing
5
From Japan
On 2017-02-03 19:52:56
As expected it was awesome without problems. We will continue to purchase it.
This review is about item#38289982.
Specification for packing shipping package
4
From Japan
On 2015-07-14 14:51:39
I thought first thoughtfully thoughtfully first, but I am quite durable so I can use cars easily. It is very convenient because it takes little place before putting in air.
This review is about item#38289982.

Related Products