Buy more than* S$200* and get FREE SHIPPING

Density Measuring Material, Cube Type

3.00 (1)
Tolerance
+/-5
Dimension (mm)
10x10x10
...see all>
Product Options
ADD TO CART
Purpose Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight measurement tool Iron, aluminum, copper 1Set(3Type) 1 8350 38290472 -
Discontinued
[x]
- - 1set(3kind) 1 8350 09717925 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For middle school experiment
3
From Japan
On 2016-12-27 15:25:55
It was the same as the one in the textbook, so it was saved by handling it. It arrived soon and it was in time for the schedule of the experiment. It would be nice to have 3 cm x 3 cm x 3 cm with a different size. I hope there are items of aluminum with 20 cubic centimeters (2 x 2 x 5), 40 cubic centimeters (2 x 4 x 5) and polyvinyl chloride 20, 40 with hooks. (It is in a textbook but it seems to be suspended)
This review is about item#9717925.

Related Products