Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Test Tube Stand

4.00 (2)
Dimension (mm)
93x220x100
Material
ABS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 8588 38290707 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Experiment
5
From Japan
On 2015-01-28 15:14:00
The reason for choosing this product this time is that there is a sense of stability. In the case of elementary school students, in the case of long narrow test tube stands, we chose because there is a danger of rolling over. Another merit is light. I think that we can understand chemical resistance in future.
This review is about item#38290707.
enough
3
From Japan
On 2014-03-13 13:49:43
The price is also cheap and it is enough as a test tube stand
This review is about item#38290707.

Related Products