Buy more than* S$200* and get FREE SHIPPING

Clear Vinyl Hose, 10M

5.00 (2)
Outer Diameter (phi mm)
10
Inner Diameter (phi mm)
8
Material
Elastic vinyl chloride
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll(10m) 1 8194 38290752 20.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used instead of a level for horizontal management of test facilities.
5
From Japan
On 2017-04-07 22:28:55
Because there is softness, we can smoothly draw around equipment. There is a twist in the middle of the hose which seems to have been made at the time of packing, the habit has been attached with the part collapsed. Depending on the application, it seems to be a problem that is difficult to use.
This review is about item#38290752.
Used for parts draining drain water
5
From Japan
On 2014-10-29 13:26:21
There is no problem at all in use. Because it uses only a small amount, it is sold at 10 m, it is convenient.
This review is about item#38290752.

Related Products