Buy more than* S$200* and get FREE SHIPPING

Disposable Tweezers

4.00 (2)
Dimension (mm)
125x25x9.5
Material
ABS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 8809 38290761 0.68 SGD
Shipped after 2017-11-20
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
General purpose
3
From Japan
On 2014-11-19 15:16:15
There is no complaints because the price is pricey, but as the material is so soft that it is hard to apply force to hardened ones, the tip is also easy to shave. Since it is convenient to have a turn when it is in the tool box to the extent of disposable, it seems that the activity above the price is good enough for not knowing.
This review is about item#38290761.
For small parts
5
From Japan
On 2013-01-24 22:15:08
I bought it because it is cheap, but there are many points to pinch and it is convenient. I did not think that it would be so active at this price.
This review is about item#38290761.

Related Products