Buy more than* S$200* and get FREE SHIPPING

Cover Glass

2.25 (4)
Dimension (mm)
18x18
Thickness (mm)
0.13 - 0.17
Material
Borosilicate glass
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(200Sheet) 1 8706 38290786 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
Experiment
5
From Japan
On 2015-09-01 14:45:36
The best is
This review is about item#38290786.
Examination specimen
1
From Japan
On 2013-08-07 14:07:42
It is the same as other people's impressions. Not only there is dirt right after opening, there is a high probability that the cover glasses are stuck together. Given the waste of peeling time, the cover glass that sticks in the end will be thrown away as it is, so even if there are 200 cards, the number actually used may be 100 pieces. Then how about the price is cheap, too? I think. Stress that is frustrating when I have a cover glass that sticks is also considerable.
This review is about item#38290786.
Observation
1
From Japan
On 2013-07-23 09:10:19
The size of the cover glass is not in place and it is dirty even after cutting! The surface is chlorine of tap water ??? I think that the surface is also partially white and I think that it is not suitable for precise observation!
This review is about item#38290786.
Stool examination microscopic examination
2
From Japan
On 2012-11-27 01:58:05
There is a difficulty in quality. Freshly opened, there is already dirt on the glass. I think that it is fine glass chips, dust or mold. Therefore, it can not be used for preparatory specimens. However, there is no particular problem as a cover glass for stool that consumes a large amount of disposable. I think that there was no cover glass that cost less than this one.
This review is about item#38290786.

Related Products