Buy more than* S$200* and get FREE SHIPPING

Round Ferrite Magnet Perforated

4.50 (6)
Purpose
For science experiments in school, etc.
...see all>
Product Options
ADD TO CART
Dimensions (Diameter phi x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Diameter phi x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20x5 1Bag(10PC) 1 8077 38290822 3.99 SGD
Shipped after 2018-04-23
23x5 1Bag(10PC) 1 8078 38290831 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Science experiment
4
From Japan
On 2018-03-08 11:45:09
I buy it many times with the same model number. Always 5 mm thick has come, but before this was 4 mm thick. Please check this.
This review is about item#38290822.
Used as a school teaching material
4
From Japan
On 2017-09-18 20:38:28
Although the magnetic force is weak, it is convenient to hang the part where the hole is opened by hanging it.
This review is about item#38290822.
At a nursery school event
5
From Japan
On 2017-06-18 14:31:23
It was saved because we needed something with a strong magnetic force and a hole.
This review is about item#38290822.
I use it for scientific work.
4
From Japan
On 2017-04-18 18:14:30
I have not used it yet, but I wish I had something larger in diameter.
This review is about item#38290822.
Use a donut shaped magnet for power generation.
5
From Japan
On 2015-09-30 20:59:12
I am pleased that I was able to buy a donut shaped magnet with reasonable cheapness. Moreover, I like the place where the magnetic force is strong. Thank you very much. Since it is an interesting site, I also often want to see this site.
This review is about item#38290831.
Junior high school science experimental tool
5
From Japan
On 2015-03-01 22:11:29
It is perfect for what you want to make.
This review is about item#38290831.

Related Products