Buy more than* S$200* and get FREE SHIPPING

Neodymium Magnet, phi12x4mm

4.44 (16)
Magnetic Flux Density
300mT
Dimensions (Diameter phi x Height H) (mm)
12x4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 68212 09717837 6.99 SGD
Shipped after 2018-01-22
1PC 1 68212 38290953 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 5
3 star 0
2 star 0
1 star 1
Review Rating: 4.44
16 Customer Reviews
The reviews are automatic translation.
Saran wrap end fastener.
5
From Japan
On 2017-04-21 17:01:47
In terms of size, amazing adsorption power that goes beyond imagination. However, it is drawing attention to rust (corrosion) when exposed to the outside air.
This review is about item#9717837.
Used for wire machinery
5
From Japan
On 2015-03-12 12:50:47
It is used for support when cutting off. Heavy things are useless.
This review is about item#09717837.
Fixation of metal fittings
5
From Japan
On 2014-12-12 16:20:18
I used it to fix a small metal fitting of the working machine. It was at the corner of the head that it was vulnerable to heat, but when I used it for temporary fixing of welding I lost the magnetic force.
This review is about item#38290953.
To keep the hexagonal screw for assembling the folding table
5
From Japan
On 2014-07-03 14:57:59
The size and strength of the magnet were about too strong, but it was just right.
This review is about item#38290953.
Fixation of jig
5
From Japan
On 2014-06-18 10:14:32
I ordered 50 items this time, but each one was in a bag, it was troublesome to take out. Or could not it be possible to put together in ten pieces?
This review is about item#38290953.
Stop the memo paper
4
From Japan
On 2014-05-30 14:07:43
Very good because it sticks with strong magnetic force. Just parents should pay attention to accidental swallowing in families with small children
This review is about item#38290953.
For keeping bulletin board outdoors
4
From Japan
On 2014-05-02 13:13:40
I want something that is a bit bigger (around 20 to 30 mm square) inexpensive.
This review is about item#38290953.
Various as a hobby
5
From Japan
On 2014-04-19 20:06:21
From the size, the magnetic force is definitely stronger than the ferrite
This review is about item#38290953.
Paste of memo paper
5
From Japan
On 2013-09-27 19:34:18
Because the magnetic force is strong, it is good not to blow away the memo paper stuck on the iron part even in a quite strong wind.
This review is about item#38290953.
DIY
5
From Japan
On 2013-07-22 01:31:30
There is something similar to the one hundred yen shop, but I am satisfied because I wanted something of this thickness. I think that I did not buy it if the price was higher. Every one carefully entered into vinyl and was troublesome to put out, but it was a good shopping.
This review is about item#38290953.

Related Products