Buy more than* S$200* and get FREE SHIPPING

Graduated Leaf Electroscope

1.00 (1)
Pedestal Dimensions (mm)
116x74x18
Case Dimension (mm)
88x46x99
Scale
0 to 90degree
Material
(Case) transparent resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 8279 38290971 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
It is used in science education of the university.
1
From Japan
On 2013-02-06 16:03:22
We purchased a total of nine units at public expense and private expense. Among them, there was one point with no aluminum foil and one with 2 pieces of shoulders. The one with aluminum foil was also cluttered in installation, and it was a situation where it could not be used unless it was adjusted. Also, because it is contained in an acrylic box, the box itself is prone to static electricity, and it was not possible to respond to the experimental content normally done in compulsory education.
This review is about item#38290971.

Related Products