Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Measure Tape, "Goatsu Safety G Lock Magnet Nail"

4.67 (3)
Material (Spring)
SK85 (formerly SK5)
Materials (cover)
Elastomer resin
Materials (tape)
SK85 (formerly SK5)
JIS Standard
1st class
Scale Specification
Meter scale
Material (case)
ABS resin
Tape Width (mm)
25
Length (m)
5
Type
lock type, duplex scale
Weight (g)
355
Specification
455mm pitch mark with strap and large belt clip 0 point correction adjustable nail with nail stopper Shock absorber Hook guard bamper
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GASFGLM2550 38291041 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
A construction carpenter
5
From Japan
On 2014-10-07 21:06:19
I think that the magnetic force of Tajima's mug claw is stronger than the other mug claws.
This review is about item#38291041.
Black ink
5
From Japan
On 2014-09-28 07:37:02
I am glad to be able to measure 3 m without breaking!
This review is about item#38291041.
Furniture making
4
From Japan
On 2013-02-13 08:59:29
Though things are nice, I will do it if the price is cheaper a little more.
This review is about item#38291041.

Related Products