Buy more than* S$200* and get FREE SHIPPING

Measure Tape, "Goatsu Safety G Lock Magnet 25"

5.00 (1)
Material (Spring)
SK85 (formerly SK5)
Materials (cover)
Elastomer resin
Materials (tape)
SK85 (formerly SK5)
Material (case)
ABS resin
Tape Width (mm)
25
Length (m)
5
Type
lock type, duplex scale
Weight (g)
353
Specification
455mm pitch mark with strap 0 point correction adjustable nail with nail stopper Shock absorber Strong nail Newly developped armored case to shock absorbing Hook guard bamper
...see all>
Product Options
ADD TO CART
JIS Standard Scale Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Scale Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1st class Meter scale 1PC 1 GASFGL2550 38291057 42.99 SGD
In stock
Level 1 only (m scale) Isometric equivalent scale (165 / 33 m) 1PC 1 GASFGL2550S 38291066 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dimensioning
5
From Japan
On 2012-02-01 20:45:00
The scale is also easy to read, it will not let you extend even long, easy to use. I am relieved that the major does not fall even if it bends.
This review is about item#38291066.

Related Products