Buy more than* S$200* and get FREE SHIPPING

Measure Tape, "Goatsu G Lock 25"

4.50 (8)
Materials (cover)
Elastomer resin
Material (case)
ABS resin
Tape Width (mm)
25
Length (m)
5
Weight (g)
326
...see all>
Product Options
ADD TO CART
JIS Standard Scale Specification Type Material (Spring) Materials (tape) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Scale Specification Type Material (Spring) Materials (tape) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Scale equivalency scale (165/33m) Rock type, two-sided scale SK85 (old SK5) SK85 (old SK5) 1PC 1 GAGL2550S 38291084 39.99 SGD
In stock
1st class Meter scale lock type, duplex scale SK85 (formerly SK5) SK85 (formerly SK5) 1PC 1 GAGL2550 38291075 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Measurement of dimensions during construction work
5
From Japan
On 2018-01-16 15:50:28
Very standing is strong, it is easy to work dimension measurement of long items, it is a very good product.
This review is about item#38291084.
When we measure shorts
2
From Japan
On 2016-11-12 20:56:03
When working outside, I think that it is good to use indoors as it gets rusted as soon as it gets wet in the rain.
This review is about item#38291075.
On-site measurement
5
From Japan
On 2016-07-21 08:10:21
Since the tape is thick, it can be extended longer than the conventional product even if it stretches horizontally or vertically, instead it is shorter by 50 cm, but I think that the influence is not much.
This review is about item#38291075.
General work such as construction work
5
From Japan
On 2015-05-24 06:25:33
It is repetition purchase since it cut off with a circular saw accidentally. Memory is also easy to see, it is an indispensable part of work as it can be extended to a long distance.
This review is about item#38291075.
Measurement
5
From Japan
On 2015-02-15 15:55:29
It is a product that can be very satisfactory because it stretches long without breaking because it is rigid.
This review is about item#38291084.
When measuring an existing building etc, it is useful for measuring the height etc.
4
From Japan
On 2014-10-02 15:59:39
Until now, the scale breaks on the way when measuring the height, but the stiffness is firm and it will not break. I want a length of 5.5 m for reasons why I was satisfied somewhat
This review is about item#38291075.
Measurement during civil engineering work
5
From Japan
On 2013-09-03 15:43:13
The scale itself is very strong, it will not break even if it stretches about 2 m in the air Wide width so it is easy to see, because it is double-sided memory, you can work without worrying the back side. Because it is a rigid structure, it is safe even if it falls.
This review is about item#38291075.
Plumber
5
From Japan
On 2013-04-16 15:24:55
Unlike normal scale, it is better not to sag even if it is extended!
This review is about item#38291075.

Related Products