Buy more than* S$200* and get FREE SHIPPING

Measure Tape, "Goatsu Safety Lock Magnet Nail"

5.00 (2)
Material (Spring)
SK85 (formerly SK5)
Materials (tape)
SK85 (formerly SK5)
JIS Standard
1st class
Scale Specification
Meter scale
Material (case)
ABS resin
Tape Width (mm)
25
Length (m)
5
Type
lock type, duplex scale
Weight (g)
326
Specification
455mm pitch mark with strap and large belt clip 0 point correction adjustable nail with nail stopper Shock absorber Hook guard bamper
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GASFLM2550 38291093 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Renovation site
5
From Japan
On 2018-01-04 15:17:01
I use it everyday. Even if it gets broken, I am buying this again.
This review is about item#38291093.
Survey
5
From Japan
On 2017-06-10 16:21:11
It is a good feeling to use when surveying. I also want to buy it.
This review is about item#38291093.

Related Products