Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tape Measure

3.50 (6)
Caution
No JIS class 1 mark on tape, No JIS class 1 mark on tape
Material (Spring)
SK85 (formerly SK5)
Materials (tape)
SK85 (formerly SK5)
Material (case)
ABS resin
Tape Width (mm)
25
Length (m)
5
Type
lock type, duplex scale
Weight (g)
298
Specification
455mm pitch mark with strap and large belt clip 0 point correction adjustable nail with nail stopper Shock absorber Hook guard bamper
...see all>
Product Options
ADD TO CART
JIS Standard Scale Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Scale Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1st class Meter scale 1PC 1 GAL25-50BL 38291102 31.99 SGD
In stock
- Isometric equivalent scale (165 / 33 m) 1PC 1 GAL2550S 38359282 31.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Used on a daily basis in a carpenter
3
From Japan
On 2017-02-03 12:46:53
The yellow tape is easy to see and looks very good, but I think that the spring is weak and it is fragile. I will purchase the same things as consumables, but I'd be happy if you can increase the strength by adopting a stainless steel spring if possible.
This review is about item#38359282.
I love you
1
From Japan
On 2016-10-08 10:11:32
Needless to say product performance I have patronized for a while. However, it seems that the price is rising, and even if it is 10% off it is still expensive so you can not buy it. If it falls, I will purchase it.
This review is about item#38291102.
measurement
5
From Japan
On 2014-06-04 04:31:03
It is hard to break from the white scale because it is strongest since it is the longest in the Tajima scale, but the other scale is 5.5 meters. Why is this product 5 m? In terms of cost?
This review is about item#38291102.
Measurement of sash etc.
5
From Japan
On 2013-12-13 16:54:30
Because it is used for measurements of window frames, it is important to not break even if extended long. As the name of the steel thickness, it is rare that it breaks even if it is extended long, and it can measure firmly. Yellow tape, characters are also large and easy to read. Since there are notches on both sides, I also like being able to use it without worrying about the direction. Because it uses it hard, it is divisible as a consumable item, but even if it is taken into consideration it will break without letting the character disappear, as for twistable thing, it is satisfied as doubling longer than that of other company general products I will.
This review is about item#38291102.
For construction
4
From Japan
On 2013-11-23 00:41:22
I purchased it because I needed a scale of the scale. I thought about shock absorption, but I chose by color.
This review is about item#38359282.
Interior work
3
From Japan
On 2013-03-05 21:55:29
I know that the product is good because I use it a lot, so I only buy it here because the price changes only about 100 yen with a major home center so I am busy with jobs and I can not go to a cheap tool store. Things are good.
This review is about item#38291102.

Related Products