Buy more than* S$200* and get FREE SHIPPING

Fluorescent task light "EXARM"

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Base Diameter (phi mm)
210
Lamp
EFD15 TYPE FLUORESCENT LAMP (BULB TYPE 60W)
Cord Length (m)
About 2
Type
Deferred type
Color
Silver
Weight (kg)
About 3.5
Overall Length (mm)
1080
Dimension (mm)
(Shaded) 175 x 52
Material
Base / bronze, shade / plastic (aluminum reflector)
Specification
Rotary ON/OFF switch
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EX-918SV 38291206 -
Discontinued
[x]
ADD TO CART