Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
LED desk light
[x]close
All Products
>
Office, Tape, Cleaning Supplies
>
Lighting
>
Desk Lights
>
Stand Type
LED desk light
Slimac
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Using LED (Piece)
2
Dimensions (Width W x Depth D x Height H) (mm)
320x260x390
Cord Length (m)
About 1.9
Power Consumption (W)
(LED)12
Type
Deferred type
Color
White
Weight (kg)
1.2
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC
1
DS-500WH
38291197
-
Discontinued
[x]
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Fluorescent task light "EXARM"
Slimac
-
Variable Volume Bottle-top Dispensers
SIBATA SCIENTIFIC TECHNOLOGY
609.99
-
1,039.99 SGD
LED Desk Light
TWINBIRD
73.99 SGD
LED Desk Light
ELECOM
-
LED desk stand
OHM ELECTRIC
-
(4)
LED stand Long tube tabletop type
NOGA
219.99 SGD
>>
Category
All Products
>
Office, Tape, Cleaning Supplies
>
Lighting
>
Desk Lights
>
Stand Type
Top