Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drive Recorder

Storage Temperature (degree c)
-30 to 80
Pixel Number
2 million pixels
Input Power
DC5V
Format
MPEG4 FORMAT
Viewing Angle
93.4 Left and right, up and down 68.0
Illumination (Lx)
(Minimum subject) 1
Power Consumption (mA)
(Maximum) 170
Interface
(EXTERNAL) TV CABLE
Power Supply Voltage (V)
DC12(minus earth cars)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
(Mounting nut not included) 52 x 22 x 52
Sensor
G-SENSOR 3-AXIS (X, Y, Z)
Body Weight (g)
49
Frame
Max 13.5 f / s (automatic adjustment)
Operating Temperature Range (deg C)
-20 to 60
Specification
Video: D1(720x480) Sound AAC Audio
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 LV-DR250S 38291355 -
Discontinued
[x]
ADD TO CART