Buy more than* S$200* and get FREE SHIPPING

Smoking Urn Ashtray Top

4.62 (8)
Body Dimensions (Width x Depth x Height) (mm)
150x150x560
Color
Silver
Weight (kg)
2.0
Shape
Round shape
Material
Steel in epoxy resin paint, sand (weight)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-560 38291461 51.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
To rest on site
5
From Japan
On 2016-04-22 18:26:02
I wonder if it is exactly the same size
This review is about item#38291461.
Public hall furniture
5
From Japan
On 2015-12-27 19:41:12
Although the public hall was newly constructed, although smokers have received inconvenience due to recent trends, we are very satisfied with beautiful goods, and also since we have ordered umbrella stand etc. today, I would appreciate your favor. I think that there are still more necessary items so we would like to thank for that section.
This review is about item#38291461.
Set up outside meeting place
4
From Japan
On 2015-05-09 17:35:25
It was a bit small, but it looks beautiful and OK. It is more difficult to put in trash than windows with sand for preventing it from falling.
This review is about item#38291461.
Use in a rest room
4
From Japan
On 2014-03-22 12:27:22
I am satisfied with the product as I thought.
This review is about item#38291461.
Set in customer's rest space
4
From Japan
On 2013-11-21 16:09:19
I think that it is roughly a good product except that it is slightly thin and too light, and the cigarette dish is slightly smaller.
This review is about item#38291461.
Used in showroom
5
From Japan
On 2013-06-13 14:22:37
It looks very good as it matches the showroom I think whether stability is better if the bottom is heavy
This review is about item#38291461.
Use at the entrance of the store
5
From Japan
On 2013-04-27 21:12:23
It is inexpensive and will not lose to the wind nor collapse.
This review is about item#38291461.
Outdoor Smoking Space
5
From Japan
On 2013-03-07 15:18:51
Because there is no garbage tray in the ashtray, due to regulations on taking-away garbage in the hall, we use the tape to cover the dust insertion hole with tape. It is good if there is no type of garbage, the ash tray is a little deeper.
This review is about item#38291461.

Related Products