Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Color Mesh Tabi Socks

4.00 (1)
Length from Heel(cm)
(Toe heel) 20 (Shaft from heel) 25 /
Dimension (cm)
25.0 to 27.0
Type
Finger with
Color
Mix (emerald green, blue, navy, sax, purple)
Material
Cotton, nylon, polyurethane
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5Pair) 1 F-1405 38291906 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Planting trees
4
From Japan
On 2016-03-03 22:59:54
Is your rubber somewhat tight? But good patronage favorably.
This review is about item#38291906.

Related Products