Buy more than* S$200* and get FREE SHIPPING

Pressure Gauge A

Minimum Scale (MPa)
0.01
Dimensions c(mm)
14
Dimensions b (mm)
39
Dimensions e (mm)
18
Connection Thread
3/8G(PF)
Dimensions D (mm)
68
Outer Diameter (phi mm)
75
Dimensions A (mm)
89
Operating Pressure Range (MPa)
0 to 0.5
Shape
Vertical saliva without (AT)
Material
Bourdon tube: C2680 shares: C3604
Caution
Select pressure range 2 times as much as measuring pressure.
Application
Widely available for measuring, piping equipment etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BL-AT3 / 8G 75 x 0.5MPa (simple drip-proof) 38291915 -
Discontinued
[x]
ADD TO CART

Related Products