Buy more than* S$200* and get FREE SHIPPING

Power Lamp, PW-32S

4.35 (17)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connection Code
5m
Connector
E26
Power Consumption (W)
230
Accessories
Across seismic ball 230W (incandescent bulb Frost)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PW-230 38292371 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 4.35
17 Customer Reviews
The reviews are automatic translation.
Welding
4
From Japan
On 2018-04-08 18:06:47
I want the cheap LED to be emitted as the ball gets hot. The clip is surprisingly solid.
This review is about item#38292371.
For stores
5
From Japan
On 2017-11-08 14:36:33
It is very cheerful. It is cheerful until the moon. It was very obvious.
This review is about item#38292371.
Working in the warehouse
5
From Japan
On 2017-11-01 18:50:56
There is no problem in use. It is saved because it is cheap. Since it uses it as an LED lamp, it is easy to buy with LED lamp or with no lamp.
This review is about item#38292371.
For work
5
From Japan
On 2016-10-21 10:11:25
It is excellent in COSPA. I have enough clipping force, but I use mind because the arm is thin. After maintenance is essential as it is vulnerable to rust.
This review is about item#38292371.
With interior construction
2
From Japan
On 2016-09-23 06:20:30
Replace it with an LED ball and use it. It turned off even when turning the switch in one year. It seems that the switch is broken.
This review is about item#38292371.
Outdoor barbecue
3
From Japan
On 2016-07-04 16:21:45
It is a product that is easy to use normally.
This review is about item#38292371.
hobby
1
From Japan
On 2016-04-08 00:09:47
Price, performance is satisfactory. I bought two but the one light bulb was broken. I did not open it immediately after purchasing, so I give up and exchanged myself without returning it this time. I am sorry that it was broken by delivery or was originally broken. It seems easy to break the bulb (Glass is thin?) We recommend that you open it immediately and check it.
This review is about item#38292371.
Night work, dark work such as under the floor
5
From Japan
On 2016-01-16 23:04:02
It is cheap and convenient. I bought it was a correct answer. Since the attached bulb is not an LED, it gets hot, of course. Let's careful not to carelessly injure when using in the dark such as under the floor lol
This review is about item#38292371.
At night work
5
From Japan
On 2015-11-21 12:59:07
I was concerned about the brightness because I ordered cheap items, but it was a very satisfying brightness. I was able to do a good shopping.
This review is about item#38292371.
On site work
5
From Japan
On 2015-09-11 15:23:08
Very ordinary working light. Purchased because it was cheaper than the one sold at home center or hardware store. If it becomes free shipping together with other goods it is buying.
This review is about item#38292371.

Related Products