Buy more than* S$200* and get FREE SHIPPING

Power Lamp,Pw-32S

4.12 (17)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connection Code
5m
Dimensions (Width x Length) (mm)
110x250
Connector
E26
Power Consumption (W)
32
Weight (g)
690
Accessories
Spiral fluorescent bulb 36W (for indoor use)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PW-32S 38292387 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 5
3 star 3
2 star 0
1 star 1
Review Rating: 4.12
17 Customer Reviews
The reviews are automatic translation.
Internal construction work of condominium
4
From Japan
On 2018-04-16 09:39:56
Easy to handle and affordable. Even at 32 W it does not hinder work but I think that there is a slightly larger W number.
This review is about item#38292387.
For work
4
From Japan
On 2017-05-06 15:35:00
It is bright and you can see the hand at hand. When the spot is not necessary, it is slightly bad.
This review is about item#38292387.
For livestock house lighting
5
From Japan
On 2016-08-18 22:26:27
It is easy to handle, it can cope with change of installation location, I am satisfied
This review is about item#38292387.
Interior work
5
From Japan
On 2016-04-18 18:42:27
I am satisfied that the price is cheaper than purchasing at a home center etc.
This review is about item#38292387.
Working light
3
From Japan
On 2015-12-23 18:37:23
Brightness as expected, absolutely no problem.
This review is about item#38292387.
2 x 6 underwater repair lighting
4
From Japan
On 2015-06-01 17:31:11
There is a clamp just right to light it with a 2x4 or 2x6 material. Because it is less hot than electric bulbs and it is not hot, it is useful if you need as many as you need. Like me, it is troublesome if the position is frequent if it is a vise, but it is easy to use a spring-type clamp like this instrument. However, I think that it is still better if the strength of the anti-slip rubber on the clamp is weak and it is better to break off and break off while using it.
This review is about item#38292387.
Automobile maintenance etc.
5
From Japan
On 2015-04-30 13:37:08
Is it better to have reflective material for car maintenance?
This review is about item#38292387.
For electric work
1
From Japan
On 2015-04-18 17:02:38
I was glad that I purchased it and confirmed the lighting at home, but I could not light it when I actually tried to use it on site. It will not be usable with this, It was a cheap and horrible experience.
This review is about item#38292387.
When working on site
5
From Japan
On 2015-04-05 09:13:40
The cord is flexible and easy to use without disturbing during operation or storage
This review is about item#38292387.
Temporary lighting in construction site
5
From Japan
On 2014-09-10 16:55:24
It is quite bright. There is a feeling that you can buy appliances at the price of the light bulb.
This review is about item#38292387.

Related Products